Shop All Magazine Racks
Safco
Wood Desktop Literature Sorter, 11 Sectio
Mfr # 9419CY
Zoro # G5086695
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cherry
- Number of Compartments 11
- Height 16"
- Width 10.75"
- Depth 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9419CY
- Zoro # G5086695
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 16" |
Width | 10.75" |
Depth | 12" |
Compartment Width (In.) | 11.63 in |
Compartment Depth (In.) | 9 in |
Compartment Height (In.) | 2-1/2 in |
Size | 9.5 x 11.63 x 1.25 |
Details
Item | Wood Desktop Literature Sorter,11 Sectio |
Color | Cherry |
Number of Compartments | 11 |
Material | Fiberboard;Hardboard;Laminated Compressed Wood |
Weight | 13 lbs |
Literature Sorter Type | Open Front |
Description
Wood Desktop Literature Sorter,11 Sectio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Kee Mobile Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Mahogany (TBMC36RNDMHBK)
- PROSKIT Computer Service Kit 25 pieces (PK-810A)
- BAXTON STUDIO Rina Walnut Finished and Rattan King Size Platform Bed with Headboard (159-9816-9817)
- TRADEMARK FINE ART Sheila Golden 'Red Flowers' Canvas Art, 14x19 (SG046-C1419GG)
- SAFCO Literature Organizer, Wood, 60 Compartment (9331MH)
- SAFCO Literature Org, Wood, Adjustable, 36, Oak (9424MO)
- SAFCO Onyx Mesh Rotating Magazine Display, 16 Compartments, 18.27w x 18.27d x 58.55h, Black (5580BL)
- SAFCO Rack, Coat Nail Head 2 Hk (4200)
- SAFCO Literature Org, Wood, Adjustable, 16, Oak (9422MO)
- SAFCO Magazine Rack, 23 Pockets, Steel, 10"x4"x65-1/2", Black (SAF4322BL)
- SAFCO Mesh Magazine Rack, 5-Pockets, 10-1/4"x3-1/2"x28-1/3", Black (SAF5578BL)
- Safco Magazine Racks