Shop All Wire Carts
Safco
Wire Utility Cart 3 Shelf
Mfr # 5338BL
Zoro # G0924513
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Load Capacity 600lbs
- Wheel Type Nylon
- Wheel Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5338BL
- Zoro # G0924513
- UPC # 0073555533828
- Country of Origin China
- Category Wire Carts
Dimensions
Wheel Diameter | 3 in |
Overall Width | 43.75 in |
Overall Length | 19.25 in |
Overall Height | 40.5 in |
Details
Material | Steel |
Color | Black |
Load Capacity | 600lbs |
Item | Wire Utility Cart 3 Shelf |
Wheel Type | Nylon |
Handle Type | Dual, built-in |
Assembled | No |
Number of Shelves | 3 |
Description
Wire Utility Cart 3 Shelf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS General Purpose Dolly, 2000 lb. (LU-1627-4IW)
- ZORO SELECT Rope, 600ft, Grn Tracr/Wht, 440lb., Polystr (660120-00600-007)
- TRI-ARC 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113246-XR)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Black (EEF2-902CW-4)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 4 Bushel, Blue (464B)
- NEXEL Wire Utility Cart, 3 Shelves, 800 Lb. Capacity, 36L x 24W x 38H (188728)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 54L x 18W x 69H (CS18544C)
- IRSG Nesting Wire Cart with 3 Collapsible Standard Shelves (NT-2442Z3)
- ZORO SELECT Wire Cart, 4 Shelf, L60 x W24 x H67 In. (3TPD8)
- ZORO SELECT Wire Cart, 2 Shelf, 36x18x39, Black, Caster Dia.: 5" (2HDN6)
- GLOBAL INDUSTRIAL Wire Utility Cart, 3 Shelves, 800 Lb. Capacity, 48L x 24W x 38H (188730)
- Safco Wire Carts