Shop All Wire Shelf Units
Safco
Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Black, Finish: Powder Coated
Mfr # 5294BL
Zoro # G0923892
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Depth 24"
- Height 72"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5294BL
- Zoro # G0923892
- UPC # 0073555529425
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 24" |
Height | 72" |
Details
Item | Wire Shelving Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Black |
Finish | Powder Coated |
Load Capacity | 3200 lb |
Description
Industrial Wire Shelving,48 x 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1/2" Nickel Plated Steel Shelf Supports 20PK (66245)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-95)
- AMERILUX 16MM U-CHANNEL CLR 8FT (1594375)
- ALERA 5-Shelf Wire Shelving Kit, 48w x 18d x 72h, Black Anthracite (ALESW654818BA)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293BL)
- SAFCO Wire Shelving Unit, 24"D x 48"W x 72"H, Gray (5294GR)
- SAFCO Wire Shelving, 24"D x 48"W, Gray (5296GR)
- SAFCO Industrial Wire Shelving, Four-Shelf, 48w x 24d x 72h, Black (5294BL)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293GR)
- SAFCO Industrial Extra Shelf Pack, 36 x 18" (5287BL)
- ZORO SELECT Wire Shelving, 24"D x 36"W x 74"H, 4 Shelves, Chrome (2HGL1)
- Safco Wire Shelf Units