Shop All Wire Shelf Units
Safco
Wire Shelving Unit, 18"D x 36"W x 72"H, Black
Mfr # 5276BL
Zoro # G0924601
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Depth 18"
- Height 72"
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5276BL
- Zoro # G0924601
- UPC # 0073555527629
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 18" |
Height | 72" |
Details
Item | Wire Shelving Unit |
Material | Steel |
Color | Black |
Product Type | Commercial Wire Shelving, 36 X 18 |
Load Capacity | 2000 lb |
Application | Item Display, Archival Storage |
Description
Commercial Wire Shelving, 36 X 18
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Red (30234RED)
- SENTRY SAFE Depository Safe, with Programmable Electronic w/Time Delay 108 lb, 1.09 cu ft, Solid Steel (DH-109E)
- AKRO-MILS Green Attached Lid Container, Plastic, Steel Hinge (39120GRN)
- 80/20 Star Handle Linear Bearing Brake Kit 40S (40-6802)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293BL)
- SAFCO Industrial Wire Shelving, Four-Shelf, 48w x 24d x 72h, Black (5294BL)
- SAFCO Wire Shelving, 24"D x 48"W, Gray (5296GR)
- SAFCO Wire Shelving, 24"D x 36"W, Gray, Material: Steel (5288GR)
- SAFCO Wire Shelving Unit, 24"D x 48"W x 72"H, Gray (5294GR)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293GR)
- ALERA Wire Shelving Caster, Gray (ALESW590004)
- Safco Wire Shelf Units