Shop All Wire Shelf Units
Safco
Wire Shelving, 24"D x 36"W x 72"H, 4 Shelves, Gray
Mfr # 5289GR
Zoro # G0923953
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Depth 24"
- Height 72"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5289GR
- Zoro # G0923953
- UPC # 0073555528930
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 24" |
Height | 72" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Color | Gray |
Finish | Powder Coated |
Load Capacity | 4000 lb |
Application | Archival Storage |
Description
Industrial Add On Unit,24 x 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 25 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 17 7/8 in L, Red (30048RED)
- TENNSCO Caster Kit, 36 in W x 18 in D, Sand (CK18SND)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 99 in W, 42 in D (184209643096DA)
- 80/20 Lite T-Slot Profile 1.5" X 1.5" X 242" (1503-LS-242)
- SAFCO Industrial Extra Shelf Pack, 36 x 18" (5287BL)
- SAFCO Wire Shelving Unit, 24"D x 48"W x 72"H, Gray (5294GR)
- SAFCO Wire Shelving, 24"D x 36"W, Gray, Material: Steel (5288GR)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293GR)
- SAFCO Wire Shelving, 24"D x 48"W, Gray (5296GR)
- SAFCO Industrial Wire Shelving, Four-Shelf, 48w x 24d x 72h, Metallic Gray (5294GR)
- NEXEL Black Epoxy, 5 Tier, Wire Shelving Starter Unit, 60W x 14D x 63H (14606B5)
- Safco Wire Shelving