Shop All Wire Shelf Units
Safco
Wire Shelving, 24"D x 36"W, Black, Depth: 24"
Mfr # 5290BL
Zoro # G0924260
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Depth 24"
- Height 1.5"
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5290BL
- Zoro # G0924260
- UPC # 0073555529029
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 24" |
Height | 1.5" |
Details
Item | Wire Shelving |
Material | Steel |
Color | Black |
Finish | Powder Coated |
Load Capacity | 1250 lb |
Description
Industrial Extra Shelf Pack,24 x 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Self Priming Lever Drum Pump, 232004 (272210)
- WESCO Deluxe Non-Sparking Drum Wrench, 227201 (272086)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Macadamia (68001-M)
- DEWALT Bulk Storage Rack, 2,500lb, Wood, 4 Shelves (DXST10000BLK)
- SAFCO Industrial Wire Shelving, Four-Shelf, 48w x 24d x 72h, Black (5294BL)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293GR)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293BL)
- SAFCO Industrial Extra Shelf Pack, 36 x 18" (5287BL)
- SAFCO Wire Shelving Unit, 24"D x 48"W x 72"H, Gray (5294GR)
- SAFCO Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black (5241BL)
- METRO Solid Shelf, 24"D x 42"W, Silver (2442FS)
- Safco Wire Shelf Units