Shop All Magazine Racks
Safco
Wire Rotary Display Racks, 16 Compartments, 15w x 15d x 60h, Charcoal
Mfr # 4139CH
Zoro # G802684672
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Number of Compartments 16
- Height 60 in
- Width 15 in
- Depth 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4139CH
- Zoro # G802684672
- UPC # 73555413908
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 60 in |
Width | 15 in |
Depth | 15" |
Overall Height | 60" |
Overall Width | 15" |
Details
Item | Literature Racks & Displays |
Color | Charcoal |
Number of Compartments | 16 |
Material | Welded Wire |
For Use With | Magazines |
Includes | (5) Dual-Wheel Casters (2 Locking) |
Standards | GREENGUARD Certified |
Weight | 18 lbs |
Features | Literature Size—Letter size compartments are 1 1/2" deep. |
Description
Clean, open-wire look allows for a full-front view of literature. Ideal for brochures, pamphlets, resources and magazines. Layers rotate independently for easy literature selection. Five dual-wheel casters (two locking). Disassembles and reassembles quickly, ideal for trade shows. Welded wire construction with a powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Eric Joyner 'The Golden Gate' Canvas Art, 16x47 (ALI1027-C1647GG)
- BESTAR Prestige + L-Shaped Workstation with Two Pedestals, Bark Gray/Slate (99852-000047)
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Warm Bronze (01STRAP7572WB1)
- R & R TEXTILE Wash Cloth, 12x12 In, Beige, PK12 (X03110)
- SAFCO Literature Org, Wood, Adjustable, 36, Grey (9424GR)
- SAFCO Magazine Rack, 11 Pockets, Steel, 10"x4"x36-1/4", Black (SAF4321BL)
- SAFCO Steel Base, Gray (4323GR)
- SAFCO Magazine Rack, 23-Pocket, Gray (4322GR)
- SAFCO Onyx Mesh Rotating Magazine Display, 16 Compartments, 18.27w x 18.27d x 58.55h, Black (5580BL)
- SAFCO Rack, Coat Nail Head 2 Hk (4200)
- WOODEN MALLET Stance 1 Pocket Wall Display in Medium Oak (WO599261)
- Safco Magazine Racks