Shop All File Holders
Safco
Wire Roll Files, 24 Compartments, 21w x 14.25d x 31.75h, White
Mfr # 3088
Zoro # G205731577
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size 3.25 x 3.25
- Number of Compartments 24
- Color White
- Depth 14.25"
- Features Graduated Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3088
- Zoro # G205731577
- UPC # 73555308808
- Country of Origin China
- Category File Holders
Dimensions
File Size | 3.25 x 3.25 |
Depth | 14.25" |
Overall Width | 21" |
Overall Height | 31.75" |
Overall Depth | 14.25" |
Details
Item | Roll File Organizers |
Number of Compartments | 24 |
Color | White |
Features | Graduated Bottom |
Material | Heavy Gauge Steel |
Green Certification or Other Recognition | GREENGUARD Certified |
Caster/Glide/Wheel | (4) Casters |
Description
Easily arrange and access your documents in this mobile file. Dustguard on bottom keeps materials clean and protects edges. Heavy-gauge steel with plastic coating is especially sturdy. Glides on all-surface casters to point of use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIVE STAR Two-Pocket Stay-Put Plastic Folder, 11 x 8.5, Assorted, PK4, 4PK (38049)
- ZORO SELECT Long Corrugated Boxes, 16" x 8" x 8", Kraft, 25/Bundle (22XK39)
- FISKARS Scissors, 10-1/4" Overall Length (710140-1002)
- UNIVERSAL ONE Comfort Grip Retrctble Pen, Blk, Fine, PK12 (UNV15520)
- SAFCO Rollaway File, Letter, 13-1/2"x24-3/4"x28-1/4", Black (SAF5362BL)
- SAFCO Mobile Tub File, w/Lock, Letter, Black (5362BL)
- SAFCO Onyx Mesh Wall Pockets, Black (SAF5653BL)
- SAFCO 2-Tier Rolling File Cart, Ltr/Lgl, 25-3/4"x14"x29-3/4", BK (SAF5278BL)
- SAFCO Open Top Mobile File, Steel, Shelf, 28"x14-3/4"x26", Black (SAF5373BL)
- SAFCO Closed Base for 4996GRR/4986GR, Gry (4997GRR)
- SAFCO Scoot Mobile File with Work Surface (5370BL)
- Safco File Holders