Shop All File Holders
Safco
Wire Mobile File, Metallic Gray
Mfr # 5201GR
Zoro # G0927961
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic Gray
- Width 14"
- Height 20.5"
- Construction Steel
- Overall Height 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5201GR
- Zoro # G0927961
- UPC # 073555520132
- Country of Origin China
- Category File Holders
Dimensions
Width | 14" |
Height | 20.5" |
Overall Height | 20 1/2 in |
Overall Width | 14 in |
Overall Depth | 24 in |
Depth | 24" |
Details
Item | Wire Mobile File |
Color | Metallic Gray |
Construction | Steel |
Green Certification or Other Recognition | GREENGUARD |
Material | Steel |
Description
Wire Mobile File, Overall Width 14 in, Overall Depth 24 in, Overall Height 20 1/2 in, Construction Steel, Color Metallic Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 8-1/2 x 11-3/4" Colored Writing Pad, Pk6 (TOP63116)
- ZORO SELECT 10" x 4" Open Poly Bags, 0.85 mil, Clear (5DRX9)
- BOORUM & PEASE Laboratory Notebook, 8.2" x 10.5", 300 Pg (L21-300-R)
- STOREX File Tote, Plastic, Letter/Legal, 10-1/2"x14"x18-1/3", Black (STX61528U04C)
- SAFCO Organizer, 24 Section, Letter, Gray (9211GRR)
- SAFCO Closed Base for 4998TSR, Tropic Sand (4999TSR)
- SAFCO Closed Base for 4998GRR, Flat File, Gry (4999GRR)
- SAFCO ORGANIZER, DSK, HNGFL, 2-UPRT (SAF3259BL)
- SAFCO Closed Base for 4994BLR Flat File, Black (4995BLR)
- SAFCO Mobile File Holder, Locking, Letter, Black (5361BL)
- LION EXPAND-N-FILE File Wallet (LIO48170CR)
- Safco File Holders