Shop All File Holders
Safco
Wire Mobile File, Black
Mfr # 5201BL
Zoro # G0929431
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 24 in
- Construction Steel
- Overall Width 14 in
- Overall Height 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5201BL
- Zoro # G0929431
- UPC # 073555520125
- Country of Origin China
- Category File Holders
Dimensions
Overall Depth | 24 in |
Overall Width | 14 in |
Overall Height | 20 1/2 in |
Details
Item | Lateral File Cabinet |
Color | Black |
Construction | Steel |
Material | Steel |
Finish | Powder Coated |
Standards | NSF listed |
Form Factor | Letter |
Product Type | Lateral File Cabinet |
Number of Drawers | 0 |
Locking | None |
Kit Product Type | Lateral File Cabinet |
Description
Lateral File Cabinet, Color Black, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking None, Material Steel, Number of Drawers 0, Overall Depth 24 in, Overall Height 20 1/2 in, Overall Width 14 in, Product Type Lateral File Cabinet, Standards NSF listed, Drawer Weight Capacity Not Applicable, Lockable Drawer Location Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Pencil Sharpener Manual (1031)
- STAYFLATS Flat Mailers, 20" x 27", White, 50/Bundle (RM12SFW)
- SCS Humidity Indicator, 3 x 2 In. Card, PK125 (51060HIC125)
- UNIVERSAL Laminating Pouch, Luggage Tag Style, PK25 (UNV84660)
- SAFCO 9420GR 19 1/2'' x 12'' x 16'' Gray 12 Compartment File Organizer (5479420GR)
- SAFCO Go Carts Mobile File, 14-1/2w x 21-1/2d x 26-1/4h, Black (5390BL)
- SAFCO Roll File, Mobile, 21 Compartment (3043)
- SAFCO File, Tub, Desktop, Mesh, Black (2162BL)
- SAFCO Compact Mobile File Cart, Black (5277BL)
- SAFCO Mobile Hanging File Cart, Letter/Legal, 15-1/2"x14"x19-1/2", BK (SAF5277BL)
- CREATIVE TEACHING PRESS Woodland Friends Book Buddy Bag, PK12 (8537)
- Safco File Holders