Shop All Mailboxes
Safco
Wall-Mountable Interoffice Mailbox, 18w x 7d x 18h, Black
Mfr # 4259BL
Zoro # G105731769
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 18"
- Post Material Steel
- Net Weight 17 lbs
- Standards GREENGUARD Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 18" |
Depth | 7" |
Container Size - Adhesives | 10.5" x 0.75" |
Width | 18" |
Details
Item | Interoffice Mailboxes |
Color | Black |
Post Material | Steel |
Net Weight | 17 lbs |
Standards | GREENGUARD Certified |
Description
The wall-mount design and solid steel construction of this interoffice mailbox brings convenience, anonymity and security to the workplace. The drop slot opening is located on the top of the mailbox and measures 10 1⁄2” W x 3⁄4” D; allowing it to accept letter-size documents, standard envelopes, memos, discs, CD-ROMs and more. The drop box includes a lock and two keys to deter unauthorized access, making it ideal for securely collecting interoffice mail, outgoing mail, reports, payments due and employee feedback. Great for offices, mailrooms, mail centers, retail stores, break areas and other areas where information and mail needs to be collected.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Staple Ss T50 1000Pk 1/2In (508SS1)
- OXFORD Letter Certificate Holder, Black, 5PK (OXF29900055BGD)
- ISM/CCC Carton Closing Stapler, 1000 Staple Cap, 1-1/4" Crown, Med-Heavy Duty (2618-2750)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 4 mil, Pink, Pk1000 (5CXL4)
- SAFCO Mailbox w/Lock, Wall-mounted, f/Interoffice, 18"x7-1/4"x18", BK (SAF4259BL)
- ARCHITECTURAL MAILBOXES Oasis TriBolt Post Mount Locking Mailbox Black (620020B-10)
- ARCHITECTURAL MAILBOXES Villa Wall Mount Black (2541B-10)
- SALSBURY INDUSTRIES Salsbury Industries 3675 Master Commercial Lock for Private Access of FL 4B+ Horizontal Mailbox and Parcel Locker with 2 Keys (3675)
- MAYNE 5808W Signature Plus Mailbox Post- White (MA375730)
- SOLAR GROUP GRY MTL Mailbox Lock (LOCKST08)
- ARCHITECTURAL MAILBOXES Sequoia Post Mount Mailbox White (5560P-R-10)
- Safco Mailboxes