Shop All Mailboxes
Safco
Wall-Mountable Interoffice Mailbox, 12w x 3d x 12h, Black
Mfr # 4258BL
Zoro # G705731855
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 12"
- Post Material Steel
- Standards GREENGUARD Certified
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12" |
Width | 12" |
Container Size - Adhesives | 10.5" x 0.75" |
Depth | 3" |
Details
Item | Interoffice Mailboxes |
Color | Black |
Post Material | Steel |
Standards | GREENGUARD Certified |
Net Weight | 8 lbs |
Description
The wall-mount design and solid steel construction of this interoffice mailbox brings convenience, anonymity and security to the workplace. The drop slot opening is located on the top of the mailbox and measures 10 1⁄2” W x 3⁄4” D; allowing it to accept letter-size documents, standard envelopes, memos, discs, CD-ROMs and more. The drop box includes a lock and two keys to deter unauthorized access, making it ideal for securely collecting interoffice mail, outgoing mail, reports, payments due and employee feedback. Great for offices, mailrooms, mail centers, retail stores, break areas and other areas where information and mail needs to be collected.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Stick Ballpoint Counter Pen, Medium 1mm, Black Ink, Black Barrel (UNV15625)
- QUALITY PARK No-Tear Envelope, White, Paper, PK100 (QUA77390)
- EXPO Marker, Dryers, Magn, Fine, PK4 (1944745)
- ZORO SELECT Corrugated Boxes, 18" x 10" x 10", Kraft, 25/Bundle (11A760)
- SAFCO Mailbox w/Lock, Wall-mounted, f/Interoffice, 18"x7-1/4"x18", BK (SAF4259BL)
- GRAND HAVEN MAILBOX PLSTC MOCHA 54""H (GHC40M01)
- QUALARC The Hanford SINGLE mailbox post system (HPST1-US-700-LM)
- SOLAR GROUP Mailbox Rural T1Elite Gr (E1100G00)
- MAYNE Manchester Mail Post - White (5852-W)
- ORIGINAL LISHI ORIGINAL LISHI: National CompX Mailbox Lishi . (OLS-C9100/C8700/1646R-AG)
- SALSBURY INDUSTRIES Horizontal Mailbox, Aluminum, Powder Coated, 15 Doors, Recessed, USPS (3615AFU)
- Safco Mailboxes & Accessories