Shop All Short Bar Stools
Safco
Vue(TM) Heavy Duty Stool, Armless
Mfr # 3394BV
Zoro # G4434057
original price:
$687.75
42% off
new price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Big and Tall, Office Chairs
- Series Vue(TM)
- Arm Style No Arms
- Overall Height 48-1/2"
- Seat Height Range 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3394BV
- Zoro # G4434057
- UPC # 073555339406
- Country of Origin Taiwan, Province of China
- Category Short Bar Stools
Dimensions
Overall Height | 48-1/2" |
Seat Height Range | 23" |
Details
Office Chair Style | Big and Tall, Office Chairs |
Series | Vue(TM) |
Arm Style | No Arms |
Weight Capacity | 350 lb. |
Backrest | Reinforced Mechanism |
Caster Type | Dual Wheel Carpet |
Color | Black |
Item | Vue(TM) Heavy Duty Stool, Armless |
Material | vinyl |
Description
Vue(TM) Heavy Duty Stool, Armless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMU Arc En Ciel Black Foot Cap (PCFC314/334-B)
- FLASH FURNITURE Rectangle Laminate Table Top, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2430-TR18-GG)
- TRADEMARK FINE ART Claude Monet 'The Artist's Garden at Giverny' Canvas Art, 24x24 (BL01178-C2424GG)
- HON 18-1/4" W 2 Drawer File Cabinet, Black, Legal (H512C.P.P)
- SAFCO Stool, Ergo, Height-Adj, Fabric. 15-1/2"x15-1/2"x17-22", BK (SAF3000BL)
- AMERIHOME Loft Blue 18" Metal Bar Stool, PK2 (BS18BLUE)
- FLASH FURNITURE 18 Inch Green Metal Stool, 4PK (ET-BT3503-18-GN-GG)
- NATIONAL PUBLIC SEATING Stool, Steel, Vinyl, Black, 18" (6418-10)
- FLASH FURNITURE 18 Inch Yellow Metal Stool, 4PK (ET-BT3503-18-YL-GG)
- INTERNATIONAL CONCEPTS Slat Seat Stool, 18" Seat Height, Black (S46-781)
- FLASH FURNITURE 18 Inch White Metal Stool, 4PK (ET-BT3503-18-WH-GG)
- Safco Short Bar Stools