Shop All Desk Lamps
Safco
Vamp Lighting, Multi-pivot Neck, 16.75 in. High, Black
Mfr # 1001BL
Zoro # G808843028
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 16.75"
- Bulb Type LED
- Standards GREENGUARD Certified
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 1001BL
- Zoro # G808843028
- UPC # 73555100129
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 16.75" |
Width | 5" |
Details
Color | Black |
Bulb Type | LED |
Standards | GREENGUARD Certified |
Description
Stylish and functional LED lights feature a multi-pivot flexible neck creating just the right light for every work project. Going one step further, these lights have a USB port in the back of the base giving users the option to recharge digital devices. With an eight-step touch dimming function that includes warm or cool light settings, the lamp allows users to decide the amount of light in their space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Incd A15 E12 Ww 40W (03216)
- ILC Replacement for Howard 35par20/h/sp-130 replacement light bulb lamp (35PAR20/H/SP-130 HOWARD)
- HALO Silver 6 in. W Steel Incandescent Recessed Lighting Housing 50 W (H7ICAT)
- AVEN Magnifier Light, LED, 1.75 Magnification (26505-LED-XL3)
- SAFCO Resi LED Desk Lamp, Gooseneck, 18.5' High, Black (1018BL)
- CLING 15.75 in. Luna LED Swing Arm Satin Black Desk Lamp (CL3678967)
- NEWHOUSE LIGHTING NWHS OXFORD DESK LAMP (NHDK-OX-BK)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, Black (VLF100)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, White (VLF100-WHT)
- LALIA HOME Vertically Adjustable Desk Lamp, Black (LHD-2001-BK)
- NEWHOUSE LAMP CLAMP LED BLK3W 22"" (NHCLP-LED-BLK)
- Safco Desk Lamps