Shop All Desk Lamps
Safco
Vamp LED Wireless Charging Lamp, Multi-pivot Neck, 16.75 in. High, White
Mfr # 1009WH
Zoro # G008843057
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 16.75"
- Bulb Type LED
- Standards GREENGUARD Certified
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 1009WH
- Zoro # G008843057
- UPC # 73555100990
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 16.75" |
Width | 5" |
Details
Color | White |
Bulb Type | LED |
Standards | GREENGUARD Certified |
Description
Vamp LED lighting offers flicker-free, energy-saving, economical lighting choices that can be easily customized to fit personal preferences. This versatile unit also comes with a quick and easy, built-in wireless charging pad. Featuring four different temperature settings with both warm light sun icon and cool light snowflake icon available. It also includes a touch-free dimmer switch to adjust the brightness with a memory button to recall the last setting. Swipe/tap to adjust the brightness. This allows the user to find the lighting that suits them best, which may help to lessen eye strain and create a more comfortable working environment. The flexible multi-pivot neck makes it easy to adjust the angle of the lighting as needed. The lamp also has a USB port on the back of the base, allowing for convenient charging capabilities for other electronics. For desk, home office use or other spaces where extra light is needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO H2922Ict (H2922ICT)
- VAXCEL Harwich 8in Outdoor Light Black (OW21581TB)
- SIGNIFY LED, 15.5 W, T8, Medium Bi-Pin (G13) (15.5T8/MAS/48-850/IF25/P/DIM 25/1)
- STREAMLIGHT Yellow Rechargeable 18650, 500 lm lm (88836)
- SAFCO Vamp Lighting, Multi-pivot Neck, 16.75 in. High, Black (1001BL)
- SAFCO Resi LED Desk Lamp, Gooseneck, 18.5 in. High, White (1018WH)
- BOSTITCH Tunable LED Desk Lamp, Black (VLED1826BLK-BOS)
- LALIA HOME Industrial Mesh Desk Lamp, Gold (LHD-2000-GL)
- OTTLITE Wellness Series Renew LED Desk Lamp (F1DY8BW9-SHPR)
- CREEKWOOD HOME Traditional Petite Ceramic Orb Base Table Desk Lamp with Matching Tapered Drum Fabric Shade, Black (CWT-2004-BK)
- BOSTITCH Konnect Gooseneck Desk Lamp, Black (KT-VLED1502-BLK)
- Safco Desk Lamps