Shop All Desk Lamps
Safco
Vamp LED Wireless Charging Lamp, Multi-pivot Neck, 16.75 in. High, Black
Mfr # 1009BL
Zoro # G308843030
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 1009BL
- Zoro # G308843030
- UPC # 73555100921
- Country of Origin China
- Category Desk Lamps
Description
Vamp LED lighting offers flicker-free, energy-saving, economical lighting choices that can be easily customized to fit personal preferences. This versatile unit also comes with a quick and easy, built-in wireless charging pad. Featuring four different temperature settings with both warm light sun icon and cool light snowflake icon available. It also includes a touch-free dimmer switch to adjust the brightness with a memory button to recall the last setting. Swipe/tap to adjust the brightness. This allows the user to find the lighting that suits them best, which may help to lessen eye strain and create a more comfortable working environment. The flexible multi-pivot neck makes it easy to adjust the angle of the lighting as needed. The lamp also has a USB port on the back of the base, allowing for convenient charging capabilities for other electronics. For desk, home office use or other spaces where extra light is needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grainger 2f109 replacement light bulb lamp (2F109 GRAINGER)
- EDWARDS SIGNALING EDWARDS SIGNALING Miniature Incandescent Light Bulb (2705W120V)
- HUBBELL Lamphlder Wh 100W Par38 (5606-1)
- LUXRITE T8 LED Tube Light Bulbs 18W (32W Equivalent) 3 CCT Selectable 2340LM Type A+B G13 Base 4-Pack (LR34235-4PK)
- SAFCO Resi LED Desk Lamp, Gooseneck, 18.5' High, Black (1018BL)
- SAFCO Vamp Lighting, Multi-pivot Neck, 16.75 in. High, Black (1001BL)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G9751C-FFP)
- BOSTITCH Rose Gold Desk Lamp (VLED1814-BD)
- BLACK & DECKER Desk Lamp with Qi Wireless Charger, Automatic Circadian Lighting + 16M RGB Colors (LED2200-QI-BK)
- BOSTITCH Swing Arm Metal Desk Lamp, Black (VLF100D)
- CREEKWOOD HOME Traditional Standard Ceramic Dewdrop Table Desk Lamp with Matching Fabric Shade, Blue (CWT-2000-BL)
- Safco Desk Lamps