Shop All Bookcases & Bookshelves
Safco
ValueMate Economy Bookcase, Two-Shelf, 31.75w x 13.5d x 28h, Gray
Mfr # 7170GR
Zoro # G508842666
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Safco® ValueMate® Series
- Number of Shelves 2
- Color Gray
- Depth 13.5"
- Shelf Capacity 70 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 7170GR
- Zoro # G508842666
- UPC # 73555717037
- Country of Origin Thailand
- Category Bookcases & Bookshelves
Dimensions
Depth | 13.5" |
Overall Height | 28" |
Overall Width | 31.75" |
Details
Item | Bookcases |
Series | Safco® ValueMate® Series |
Number of Shelves | 2 |
Color | Gray |
Shelf Capacity | 70 lbs |
Features | Two Shelves |
Material | Fiberboard; Steel |
Description
The ValueMate Economy Bookcase is a workspace organizer with steel-constructed shelves and exterior. With a fiberboard backing, the bookshelf offers 12 in. deep bookshelves that can adjust in 1 in. increments during assembly. Plastic, snap-in radius corners provide speedy assembly. Fixed bottom and top shelves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANREST CleanRest PRO Mattress Encasement, Queen (845168001724)
- ATLAS COMMERCIAL PRODUCTS Folding Chair Protective Cover (FCC34BL)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, Red (SN1824RED)
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life Soclet Frieze 1905' Canvas Art, 24x47 (BL01454-C2447GG)
- SAFCO ValueMate Economy Bookcase, 6-Shelf, Gray (7174GR)
- SAFCO BOOKCASE, 6-SHELF, BK (SAF7174BL)
- SAFCO ValueMate Economy Bookcase, 3-Shelf, Black (7171BL)
- SAFCO BOOKCASE, 3-SHELF, BK (SAF7171BL)
- SAFCO ValueMate Economy Bookcase, 2-Shelf, Black (7170BL)
- SAFCO ValueMate Economy Bookcase, 6-Shelf, Black (7174BL)
- MAYLINE Medina Corner Support/Paper, Mocha (MNPOLDC)
- Safco Bookcases & Bookshelves