Shop All Bookcases & Bookshelves
Safco
ValueMate Economy Bookcase, Three-Shelf, 31.75w x 13.5d x 41h, Gray
Mfr # 7171GR
Zoro # G808842687
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Safco® ValueMate® Series
- Number of Shelves 3
- Color Gray
- Depth 13.5"
- Shelf Capacity 70 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 7171GR
- Zoro # G808842687
- UPC # 73555717136
- Country of Origin Thailand
- Category Bookcases & Bookshelves
Dimensions
Depth | 13.5" |
Overall Width | 31.75" |
Overall Height | 41" |
Details
Item | Bookcases |
Series | Safco® ValueMate® Series |
Number of Shelves | 3 |
Color | Gray |
Shelf Capacity | 70 lbs |
Features | Three Shelves—Contains additional fixed shelf. |
Material | Fiberboard; Steel |
Description
The ValueMate Economy Bookcase is a workspace organizer with steel-constructed shelves and exterior. With a fiberboard backing, the bookshelf offers 12 in. deep bookshelves that can adjust in 1 in. increments during assembly. Plastic, snap-in radius corners provide speedy assembly. Fixed bottom and top shelves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET Sonnet T-4697 3.5 in. Atomic Number LCD Clock (T-4697)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-NAT-GG)
- BOSS Beige Caressoft Medical Stool (B240-BG)
- POWERMATIC Spring, 6813026 (6813026)
- SAFCO ValueMate Economy Bookcase, 2-Shelf, Black (7170BL)
- SAFCO ValueMate Economy Bookcase, 6-Shelf, Gray (7174GR)
- SAFCO ValueMate Economy Bookcase, 6-Shelf, Black (7174BL)
- SAFCO BOOKCASE, 6-SHELF, BK (SAF7174BL)
- SAFCO BOOKCASE, 3-SHELF, BK (SAF7171BL)
- SAFCO ValueMate Economy Bookcase, 3-Shelf, Black (7171BL)
- ORIGAMI RACK Origami RB-OTM 6 Tier Bookshelf 24"L x 10-3/5"W x 65"H Bronze (RB-OTM)
- Safco Bookcases & Bookshelves