Shop All Bookcases & Bookshelves
Safco
ValueMate Economy Bookcase, Five-Shelf, 31.75w x 13.5d x 67h, Gray
Mfr # 7173GR
Zoro # G008842692
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Safco® ValueMate® Series
- Number of Shelves 5
- Color Gray
- Depth 13.5"
- Shelf Capacity 70 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 7173GR
- Zoro # G008842692
- UPC # 73555717334
- Country of Origin Thailand
- Category Bookcases & Bookshelves
Dimensions
Depth | 13.5" |
Overall Height | 67" |
Overall Width | 31.75" |
Details
Item | Bookcases |
Series | Safco® ValueMate® Series |
Number of Shelves | 5 |
Color | Gray |
Shelf Capacity | 70 lbs |
Material | Fiberboard; Steel |
Features | Five Shelves—Contains additional fixed shelf. |
Description
The ValueMate Economy Bookcase is a workspace organizer with steel-constructed shelves and exterior. With a fiberboard backing, the bookshelf offers 12 in. deep bookshelves that can adjust in 1 in. increments during assembly. Plastic, snap-in radius corners provide speedy assembly. Fixed bottom and top shelves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Glides, BLK (BR-VMBSO-CR-NF-RG-8540)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Qn 25Oz Tropic Green (1810130-TR)
- HON Mesh Task Chair, Black (HONI2M2AMNC10TK)
- INTERNATIONAL CONCEPTS 19 X 14.5 X 24 (647)
- SAFCO ValueMate Economy Bookcase, 2-Shelf, Black (7170BL)
- SAFCO ValueMate Economy Bookcase, 6-Shelf, Gray (7174GR)
- SAFCO ValueMate Economy Bookcase, 3-Shelf, Black (7171BL)
- SAFCO BOOKCASE, 6-SHELF, BK (SAF7174BL)
- SAFCO BOOKCASE, 3-SHELF, BK (SAF7171BL)
- SAFCO ValueMate Economy Bookcase, 6-Shelf, Black (7174BL)
- HON BOOKCASE, 3S, 2ADJ, 36H, MY (HON1872N)
- Safco Bookcases & Bookshelves