Shop All Bookcases & Bookshelves
Safco
Value Mate Metal Bookcase, Five-Shelf, 31-3/4w x 13-1/2d x 67h, Black
Mfr # 7173BL
Zoro # G6090084
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Safco® Value Mate® Series
- Number of Shelves 5
- Color Black
- Depth 13 1/2"
- Height 67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 7173BL
- Zoro # G6090084
- UPC # 073555717327
- Country of Origin Thailand
- Category Bookcases & Bookshelves
Dimensions
Depth | 13 1/2" |
Height | 67 in |
Width | 31-3/4 in |
Overall Width | 31 3/4" |
Overall Height | 67" |
Details
Item | Value Mate Metal Bookcase,Five-Shelf |
Series | Safco® Value Mate® Series |
Number of Shelves | 5 |
Color | Black |
Material | Metal |
Edge Type | Plastic Radius Corner |
Description
Value Mate Metal Bookcase,Five-Shelf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Brady Modern Light Grey Upholstered King Size Bed (149-8940)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB14ES)
- SAFCO Drafting Table Top , 60" W 1" H, Green Tabletop (3952)
- TRADEMARK FINE ART John Xiong 'Santorini Sunset' Canvas Art, 8x24 (ALI0645-C824GG)
- SAFCO ValueMate Economy Bookcase, 6-Shelf, Black (7174BL)
- SAFCO ValueMate Economy Bookcase, 2-Shelf, Black (7170BL)
- SAFCO BOOKCASE, 3-SHELF, BK (SAF7171BL)
- SAFCO ValueMate Economy Bookcase, 3-Shelf, Black (7171BL)
- SAFCO ValueMate Economy Bookcase, 6-Shelf, Gray (7174GR)
- SAFCO BOOKCASE, 6-SHELF, BK (SAF7174BL)
- ALERA Valencia Bookcase, 4 Shelf, 55", Cherry (ALEVA635632MC)
- Safco Bookcases & Bookshelves