Shop All Media Stands & Carts
Safco
Underdesk Printer/Fax Stand, Gray
Mfr # 5206GR
Zoro # G0928059
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate, Steel
- Overall Height 13 1/2 in
- Overall Width 19 in
- Overall Depth 16 in
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5206GR
- Zoro # G0928059
- UPC # 073555520637
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Height | 13 1/2 in |
Overall Width | 19 in |
Overall Depth | 16 in |
Overall Width (In.) | 19 in |
Shelf Depth (In.) | 14 in |
Overall Height (In.) | 13 1/2 in |
Overall Depth (In.) | 16 in |
Shelf Depth | 14 in |
Details
Item | Fax/Printer Stand |
Material | Laminate, Steel |
Number of Drawers | 0 |
Number of Shelves | 1 |
Assembly | Unassembled |
Color | Black |
Caster Type | Swivel |
Number of Casters | 4 |
Product Type | Fax/Printer Stand |
Shelf Capacity | 50 lb |
Weight Capacity | 100 lb |
Locking Casters | Yes |
Description
Fax/Printer Stand, Caster Type Swivel, Color Black, Material Laminate, Steel, Number of Drawers 0, Number of Shelves 1, Overall Depth 16 in, Overall Height 13 1/2 in, Overall Width 19 in, Product Type Fax/Printer Stand, Standards Not Applicable, Weight Capacity 100 lb, Assembly Unassembled, Locking Casters Yes, Number of Casters 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stacking Chair, 8100 Series, Polypropylene Black, PK4 (8110)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 30" H, Shelving (3018MGY)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 7/8 in (6J598)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 55"L, L Shape, Work, Laptop, Metal, Laminate, White, Black (I 7195)
- SAFCO Underdesk Printer Stand, Black/Silver (1855BL)
- SAFCO Adj Printer Stand, 3 Level, Cherry/Blk (1881CY)
- SAFCO Under Desk Printer Stand, 4 Casters, 20"x17-1/2"x11-1/2", Gray (SAF1861GR)
- SAFCO Impromptu Flat Panel TV Cart (8926BL)
- SAFCO Media Cabinet Base (4931LG)
- SAFCO Safco Fixed Mount CPU Holder, Black (2176)
- VERTIFLEX Vertiflex VF52005 Underdesk Machine Stand- 1-Shelf- 21-1/2 x 17-3/4 x 11-5/8- Matte Gray (VF52005)
- Safco Media Stands & Carts