Shop All Task Chairs
Safco
Uber Big/Tall Series Mid Back Chair, Vinyl, Supports Up to 500 lb, 18.5" to 22.5" Seat Height, Black
Mfr # 3491BV
Zoro # G106434720
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 50 lbs
- Features Knee Tilt, Pneumatic Seat Height Adjustment, Synchronized Knee Tilt, Tilt Tension/Tilt Lock
- Standards GREENGUARD Certified; Meets or Exceeds ANSI/BIFMA Standards
- Application General Office & Task; Specialty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3491BV
- Zoro # G106434720
- UPC # 73555349146
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Details
Color | Black |
Weight | 50 lbs |
Features | Knee Tilt, Pneumatic Seat Height Adjustment, Synchronized Knee Tilt, Tilt Tension/Tilt Lock |
Standards | GREENGUARD Certified; Meets or Exceeds ANSI/BIFMA Standards |
Application | General Office & Task; Specialty |
Weight Capacity (text) | Supports Up to 500 lb |
Description
Chair fits a variety of individuals and environments. Created specially for the big and tall person and supports up to 500 lbs. and is rated for 24/7 use. Reinforced based for added stability. Features pneumatic seat height adjustment, tilt, tilt tension and tilt lock which may help support correct posture that can lead to redistribution of pressure points.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 29", Plastic Top, White (RB-1896-GG)
- FLASH FURNITURE BlackOffice Chair, 29"L45-1/2"H, Adjustable Padded, FabricSeat, HerculesSeries (GO-1235-BK-FAB-A-GG)
- BAXTON STUDIO Karis Modern and Contemporary Natural Finished Wood and Rattan Armchair (185-11869-Zoro)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- SAFCO Lineage Big & Tall All-Mesh Task Chair, Supports 400lb, 19.5in. - 23.25in. High Black Seat, Chrome Base (3505BL)
- SAFCO Lineage Big&Tall Mid Back Task Chair 28in. Back, Max 400lb, 21.5 in. - 25.25in. High Black Seat, Chrome (3503BL)
- SAFCO Floor Casters, 2"L2"H (5132)
- SAFCO Mesh Task Chair, 26-, No Arm, Black (3394BL)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- SAFCO CHAIR, INDUSTRIAL, BLK (SAF5117)
- BOSS Mesh Task Chair, Adjustable, Black (B6223-BK)
- Safco Seating