Shop All Platform Trucks
Safco
Tuff Truck, Large Platform Truck
Mfr # 4063
Zoro # G0923883
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 36 in
- Overall Width 24 in
- Material Steel
- Color Gray, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4063
- Zoro # G0923883
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 34 in |
Overall Length | 36 in |
Overall Width | 24 in |
Wheel Diameter | 4 in |
Platform Length | 36 in |
Deck LxWxH | 24 inW x 36 inL |
Details
Material | Steel |
Color | Gray, Black |
Load Capacity | 500lbs |
Item | Tuff Truck Large Platform Utility Hand Truck |
Wheel Type | Solid Rubber |
Handle Type | Folding handle |
Assembled | No |
Number of Shelves | 1 |
Assembled/Unassembled | Unassembled |
Description
Tuff Truck Large Platform Utility Hand Truck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 300ft, Wht, 1100lb., Nylon (430200-WHT-00300-05210)
- KEEPER J-Hook, 3/8" W, Multicolored (06025)
- ZORO SELECT Platform Truck, 3600lb, 48in x 30in, 40in H (EPT2H30488PU95)
- GUARDAIR Safety Clips, PK2 (500A02)
- SAFCO Stow-Away Platform Utility Truck (4053NC)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK3048T1-Q-G)
- LITTLE GIANT Standard Platform Truck, 3600 lb. (NBB-3672-8PYBK)
- ZORO SELECT Platform Truck, 1400lb, 48in x 18in, 39in H (EPT18485PU95)
- SNAP-LOC Platfrm Truck, 1500lb, 32inLx20-1/2inW, Blk (SL1500P6B)
- B & P MANUFACTURING Platform Truck, Tread Plate Deck, 72x30 (PTF3072T-150-850)
- VESTIL Plastic Platform Truck 1 Handle 2000 lb 4 Polyurethane Casters (PPT-2-41)
- Safco Platform Trucks