Shop All Task Chairs
Safco
Tubular Base Inserts, 2"L2"H
Mfr # 5130
Zoro # G6430665
product price: $29.85
/pk 5, $5.97/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2"
- Overall Depth 2"
- Width 2"
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5130
- Zoro # G6430665
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Dimensions
Overall Height | 2" |
Overall Depth | 2" |
Width | 2" |
Details
Item | Tubular Base Inserts |
Style | Guest Chair |
Description
Task Master Tubular Base Inserts,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Blue (QI003691.B)
- BAXTON STUDIO Hannah Navy Blue Velvet Upholstered Tufted Storage Ottoman Bench (160-9932)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Carpet (FRAB119026EV)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 28-48", Black (KN90030NP)
- SAFCO Lineage Big & Tall All-Mesh Task Chair, Supports 400lb, 19.5in. - 23.25in. High Black Seat, Chrome Base (3505BL)
- SAFCO Floor Casters, 2"L2"H (5132)
- SAFCO CHAIR, INDUSTRIAL, BLK (SAF5117)
- SAFCO Lineage Big&Tall Mid Back Task Chair 28in. Back, Max 400lb, 21.5 in. - 25.25in. High Black Seat, Chrome (3503BL)
- SAFCO Plastic Big and Tall Chair, 17-1/2", No Arms, Black (3391BV)
- SAFCO Mesh Task Chair, 26-, No Arm, Black (3394BL)
- HON IGNITION 2.0 4-WAY STRETCH MID-BACK MESH TASK CHAIR, UP TO 300 LBS, BLACK SEAT/BACK AND BASE (I2M2AMNC10TK)
- Safco Seating