Shop All Locker Panels, Bases & Tops
Safco
Triple Sloped Metal Locker Hood Addition, 36w x 18d x 6h, Tan
Mfr # 5518TN
Zoro # G308854791
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Overall Depth 18"
- Overall Height 6"
- Overall Width 36"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5518TN
- Zoro # G308854791
- UPC # 198860814674
- Country of Origin Viet Nam
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 18" |
Overall Height | 6" |
Overall Width | 36" |
Details
Item | Storage Cabinets & Lockers |
Color | Tan |
Material | Metal |
Description
Give people a clean, orderly place to store personal items by adding this triple-sloped metal locker hood to your Safco Steel Lockers. This affordably priced locker accessory installs easily with double-sided tape. This add-on is a must have for locker rooms, breakrooms, or any place where people benefit from personal storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Locker Room Bench, 3 Pedestals, 10 Ft (NF5827)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 24 in W, 34.125 in L, Gray (790808 GY)
- LYON Locker Handle Housing (NF6781MC)
- ZORO SELECT Leverlock Ring (RQ0516)
- EDSAL Panel Kit, Industrial (IPS3618)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- Safco Locker Panels, Bases & Tops