Shop All Locker Panels, Bases & Tops
Safco
Triple Sloped Metal Locker Hood Addition, 36w x 18d x 6h, Gray
Mfr # 5518GR
Zoro # G108854786
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Depth 18"
- Overall Height 6"
- Overall Width 36"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5518GR
- Zoro # G108854786
- UPC # 198860814667
- Country of Origin Viet Nam
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 18" |
Overall Height | 6" |
Overall Width | 36" |
Details
Item | Storage Cabinets & Lockers |
Color | Gray |
Material | Metal |
Description
Give people a clean, orderly place to store personal items by adding this triple-sloped metal locker hood to your Safco Steel Lockers. This affordably priced locker accessory installs easily with double-sided tape. This add-on is a must have for locker rooms, breakrooms, or any place where people benefit from personal storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 18 in L, Orange (SSB465OR)
- LAVI INDUSTRIES Lavi Industries, Flush Tee Fitting, for 1.5" Tubing, Satin Stainless Steel (44-734/1H)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Cross, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX41)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- Safco Locker Panels, Bases & Tops