Shop All Locker Panels, Bases & Tops
Safco
Triple Continuous Metal Locker Base Addition, 35w x 16d x 5.75h, Tan
Mfr # 5520TN
Zoro # G408854783
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Overall Depth 16"
- Overall Height 5.75"
- Overall Width 35"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5520TN
- Zoro # G408854783
- UPC # 73555552041
- Country of Origin Viet Nam
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 16" |
Overall Height | 5.75" |
Overall Width | 35" |
Details
Item | Storage Cabinets & Lockers |
Color | Tan |
Material | Metal |
Description
Make it easy to keep surfaces under your lockers clean with this easy-to-add, triple-continuous metal locker base. This affordably priced add-on is a hygienic complement to Safco Steel Lockers. The design is easy to install using pressure and interlocking tabs-no tools required. This add-on is a must have to maintain clean surfaces in locker rooms, breakrooms, or any place where people benefit from personal storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA6)
- ULTRATECH Rack Protector 5-3/8"W x 3-1/4"L x 15-1/2"H (2374)
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19228)
- POLAR PLUS Blue Insulated Pallet Cover, 40" W, 48" D, 48" L (IC-57HWT)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- Safco Locker Panels, Bases & Tops