Shop All Locker Panels, Bases & Tops
Safco
Triple Continuous Metal Locker Base Addition, 35w x 16d x 5.75h, Gray
Mfr # 5520GR
Zoro # G208854778
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Depth 16"
- Overall Height 5.75"
- Overall Width 35"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5520GR
- Zoro # G208854778
- UPC # 73555552034
- Country of Origin Viet Nam
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 16" |
Overall Height | 5.75" |
Overall Width | 35" |
Details
Item | Storage Cabinets & Lockers |
Color | Gray |
Material | Metal |
Description
Make it easy to keep surfaces under your lockers clean with this easy-to-add, triple-continuous metal locker base. This affordably priced add-on is a hygienic complement to Safco Steel Lockers. The design is easy to install using pressure and interlocking tabs-no tools required. This add-on is a must have to maintain clean surfaces in locker rooms, breakrooms, or any place where people benefit from personal storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Akro-Mils Plastic Drawer Parts Cabinet 10126 - 20"W x 6-3/8"D x 10-1/4"H, Black, 26 Drawers (10126)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 14-3/4 in L, Yellow, 3 PK (K-QUS240YL-3)
- TENNSCO Locker Door Dart Clip (LDC-1)
- FAZTEK Bracket, Inside Corner, for 5JA94, etc. (15CB4804)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Base, Closed Front (KCFB15PT)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- Safco Locker Panels, Bases & Tops