Shop All Training & Computer Tables
This Product is Discontinued
Safco
Training Table, Mobile, Post-Leg, Black (Discontinued)
Mfr # 2074BL
Zoro # G8587516
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 25-1/4"
- Type Fixed Leg
- Material Tubular Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 2074BL
- Zoro # G8587516
- UPC # 073555207422
- Country of Origin Unknown
- Category Training & Computer Tables
Dimensions
Height | 25-1/4" |
Details
Item | Training Table,Mobile,Post-Leg,Black |
Type | Fixed Leg |
Material | Tubular Steel |
Color | Black |
Description
Training Table,Mobile,Post-Leg,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.