Shop All Utility Stools
Safco
Task Stool, 40"H, Black
Mfr # 4296BL
Zoro # G0926175
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 40 in
- Seat Height Range 25"
- Weight Capacity 350 lb
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 4296BL
- Zoro # G0926175
- UPC # 073555429626
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Dimensions
Overall Height | 40 in |
Seat Height Range | 25" |
Seat Depth | 17 1/2 in |
Seat Width | 17 1/2 in |
Details
Color | Black |
Weight Capacity | 350 lb |
Frame Material | Steel |
Finish | Powder-Coated |
Backrest | Plastic Back |
Seat Material | Plastic |
Item | Task Stool |
Features | Counter-Height Sled Base Chair |
Number of Casters | 0 |
Style | Task Stool |
Description
Task Stool, Overall Height 40 in, Seat Width 17 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Literature Organizer, 12 Magazine (5602CL)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Light Gray (B-66LG)
- KINDERMAT Jr. Daydreamer™ KinderMat® (SKM225)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Black (43808-231)
- SAFCO Diesel Industrial Stool, Stationary Padded Seat, Steel Frame, Pewter (6666)
- SAFCO Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. Seat Height, Black Seat, Black Base (6604BL)
- SAFCO Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. Seat Height, White Seat, White Base (6604WH)
- SAFCO Twixt Saddle Seat Stool, Sitting-Height (3005BV)
- SAFCO Heavy Duty Stool, 26"x26"x39"to48-1/2", BK/ Vinyl Seat (SAF3394BV)
- SAFCO Saddle Seat Lab Stool (3438BL)
- NATIONAL PUBLIC SEATING Interion Steel Shop Stool with Hardboard Seat Adjustable Height 1927 Gray Pack of 2 (688305)
- Safco Utility Stools