Shop All Task Chairs
Safco
Task Master Economy Industrial Chair, Supports Up to 250 lb, 17 in. to 35 in. Seat Height, Black
Mfr # 5117
Zoro # G905674846
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Task Chair
- Color Black
- Weight 32 lbs
- Features Back Height Adjustment, Pneumatic Seat Height Adjustment, Seat Glide Mechanism
- Application Assembly/Repair & Technical Task
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5117
- Zoro # G905674846
- UPC # 73555511703
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Details
Style | Task Chair |
Color | Black |
Weight | 32 lbs |
Features | Back Height Adjustment, Pneumatic Seat Height Adjustment, Seat Glide Mechanism |
Application | Assembly/Repair & Technical Task |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Weight Capacity (text) | Supports Up to 250 lb |
Description
Ideal for installations with multiple applications and height ranges. For 24/7, intensive-use. Adjusts 8" up or down pneumatically while seated and an additional 10" manually with patented Wave Tube Extension. Oversized seat and back are covered with microcellular, self-skinning polyurethane foam. Backrest adjusts 3" in height and depth with use of ergo knob and backrest tilts 22 . Seat tilts 10° with paddle lever controls. Large base ensures stability. Wide-angled footrest provides secure footring and ergonomically correct leg position.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Workbench Chairs, 20 in to 27 inHeight, Blue (1010453)
- ZORO SELECT Leather Desk Chair, 18-1/2" to 22", Fixed Arms, Black (6GNN2)
- WOODEN MALLET Cascade 7 Pocket Magazine Rack in Light Oak (WO599429)
- LORELL Straight Panel Connectors, Aluminum, PK2 (LLR90259)
- SAFCO Uber Big/Tall Series Mid Back Chair, Vinyl, Supports Up to 500 lb, 18.5" to 22.5" Seat Height, Black (3491BV)
- SAFCO Plastic Big and Tall Chair, 17-1/2" to 20", Black (3391BL)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- SAFCO Floor Casters, 2"L2"H (5132)
- SAFCO Plastic Big and Tall Chair, 17-1/2", No Arms, Black (3391BV)
- SAFCO Lineage Big & Tall High Back Task Chair, Max 500 lb, 20.5 in. to 24.25 in. High Black Seat, Chrome Base (3502BL)
- LORELL Fabric Task Chair (83111A204)
- Safco Task Chairs