Shop All Drafting & Utility Tables
Safco
Tables, 47.25" X Melamine Medium Oak
Mfr # 3965MO
Zoro # G308843061
product price: $536.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$536.99
Free 30-Day Returns
Key Features
- Width 47.25"
- Tabletop Material Melamine
- Tabletop Color Medium Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3965MO
- Zoro # G308843061
- UPC # 73555396508
- Country of Origin Taiwan, Province of China
- Category Drafting & Utility Tables
Dimensions
Width | 47.25" |
Details
Item | Tables |
Tabletop Material | Melamine |
Tabletop Color | Medium Oak |
Description
This split-level drafting table is height-adjustable, featuring a work surface split for use as an art table or a desk. The table height adjusts from 26 in. to 37.25 in. and offers a top tilt of 50 Deg. The draft table's steel frame and wood-grain melamine top make for a long-lasting, durable office desk.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14419)
- BASICWISE Foldable Bamboo Bath Mat Natural Anti-Slip Rug, Flooring Solution for Stylish Bathroom, Vanity Decor (QI004613)
- GLOBAL INDUSTRIAL Ultra Comfort Fabric Stool, Black (240137)
- PROPLUS Ceramic Soap Dish, Slip-On Clip (42101)
- SAFCO 35.5", Industrial Grade Steel Gray (3962GR)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Almond (DT-9A37)
- CAROLINA COTTAGE Carolina Cottage TSD3048ELMBLK Brio Adjustable Table; Elm & Black (TSD3048ELMBLK)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Oak (TE2200902)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- Safco Office & School Tables