Shop All Desk Chairs
Safco
T-Pad Arm, 11-1/2" HX4" W, Blk, PK2
Mfr # 3591BL
Zoro # G0926622
product price: $108.99
/pk 2, $54.50/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style T-Pad Arms
- Seat Color Black
- Back Color Black
- Color Black
- Series Optimus(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3591BL
- Zoro # G0926622
- UPC # 073555359121
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Overall Height | 11-1/2" |
Details
Arm Style | T-Pad Arms |
Seat Color | Black |
Back Color | Black |
Color | Black |
Item | T-Pad Arm |
Series | Optimus(TM) |
For Use With | Optimus Big/Tall Chairs |
Description
T-Pad Arm, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP RICHARDS Lorell® Rectangular Desk Shell - 66"W x 30"D x 29-1/2"H - Mahogany - Essentials Series (LLR69372)
- FLASH FURNITURE 14" full Metal Platform Bed Frame/Steel Slats (XU-BD10001-F-GG)
- TRADEMARK FINE ART Jane Deakin 'Valley of the Waterfalls' Canvas Art, 30x47 (BL01479-C3047GG)
- CALIFORNIA UMBRELLA California Umbrella DISD912A 12 Hole Umbrella Display Rack (199669)
- SAFCO All-Mesh Chair, Big And Tall (3505BL)
- SAFCO CHAIR, APPRENTICE VINYL, BK (SAF7084BL)
- SAFCO Ball Chair, Fabric, 23" Height, No Arms, Pink (4750PI)
- SAFCO CHAIR, EXT HEIGHT, MESH, BK (SAF3395BL)
- SAFCO Foam; Polyurethane; Steel, T-Arm, Black (6689BL)
- SAFCO CHAIR, BIG&TALL, ALL MESH, BK (SAF3505BL)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, No Arms, Black (BR-FHBCH-CR-T1-A0-CF-RG-F42)
- Safco Office Chairs