Shop All Platform Trucks
Safco
Stow-Away Platform Utility Truck
Mfr # 4053NC
Zoro # G0923761
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 39 in
- Overall Width 24 in
- Material Aluminum (platform),Steel (handle)
- Color Chrome, Black, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4053NC
- Zoro # G0923761
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 40 in |
Overall Length | 39 in |
Overall Width | 24 in |
Wheel Diameter | 7 in |
Platform Length | 39 in |
Deck LxWxH | 24 inW x 39 inL |
Details
Material | Aluminum (platform),Steel (handle) |
Color | Chrome, Black, Yellow |
Load Capacity | 1,000lbs |
Item | Stow-Away Platform Utility Hand Truck |
Wheel Type | Solid Rubber |
Handle Type | Quick-release mechanism to unfold handle |
Assembled | No |
Number of Shelves | 1 |
Assembled/Unassembled | Unassembled |
Description
Stow-Away Platform Utility Hand Truck
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-SC-5)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 2 Ton Capacity 30' Lift (OZIND020-30CH)
- WOODS POWR-GRIP Handle Weldment (HANDLE)
- FAIRBANKS Core Casters, Swivel, Poly/Aluminum, 8" (N22-8-PO-AC)
- SAFCO Tuff Truck, Large Platform Truck (4063)
- ZORO SELECT Standard Platform Truck, 2000 lb., 52 In L (13X491)
- VESTIL Traction Drive Cart 1 Shelf 33 in 750 lb 24 3/4 x 46 (NE-CART-3)
- ZORO SELECT Platform Truck, 1200lb, 36in x 24in, 42in H (EPTLU24368PN95)
- PAKE HANDLING TOOLS Platform Cart, Aluminum, 330 lb. Cap, 28" x 16" x 37.5", Foldable&Adjustable (PAKFT06)
- ZORO SELECT Rod Truck, 3000 lb., 4 Shelf, 60 in. L (OPT-6030-4-6PH-95)
- LITTLE GIANT Standard Platform Truck, 3600 lb. (NBB-2448-8PYBK)
- Safco Platform Trucks