Shop All Utility Stools
Safco
STOOL, SHELL, EXT-HT, WE
Mfr # SAF7014WH
Zoro # G901827291
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Stool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SAF7014WH
- Zoro # G901827291
- UPC # 73555701494
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Details
Style | Stool |
Description
Shell Extended-Height Chair offers intuitive adjustments and a sleek design that fits into any space. With extended seat height from 22" to 32", it pairs well with standing or adjustable-height desks to help promote more movement and a more active workday. Flat, adjustable footring around the base gives you support while sitting. Contoured plastic back delivers lumbar support. Seat naturally flexes to fit you comfortably. Black vinyl on the seat and arms provides another layer of comfort. The vinyl is also easy to clean. Holes in the back allow breathability. Casters on sturdy, five-star nylon base and 360-degree swivel capabilities make mobility easy.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 2 Drawer File Cabinets, Charcoal (H33820R.L.S)
- COSCO White Folding Chair (14-833-WSP4)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17645)
- OFFICESOURCE Crossway Collection Side Chair with Black Frame (2029FBK)
- SAFCO Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. Seat Height, White Seat, White Base (6604WH)
- SAFCO Stool Back Only, Black (6661BL)
- SAFCO Heavy Duty Stool, 26"x26"x39"to48-1/2", BK/ Vinyl Seat (SAF3394BV)
- SAFCO Diesel Industrial Stool, Stationary Padded Seat, Steel Frame, Pewter (6666)
- SAFCO Heavy Duty Stool, 26"x26"x39" to 48-1/2", BK/Fabric Seat (SAF3394BL)
- SAFCO Twixt Saddle Seat Stool, Extended-Height (3006BV)
- GLOBAL INDUSTRIAL Big & Tall Stool Without Arms, Fabric, Black (506547)
- Safco Utility Stools