Shop All Counter Height Stools
Safco
Stool, No Backrest, 25", Color: Black
Mfr # 6605BL
Zoro # G0925310
product price: $90.95
/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 25 in
- Caster Type Nylon Glides
- Seat Height Range 25"
- Weight Capacity 250 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 6605BL
- Zoro # G0925310
- UPC # 073555660524
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Overall Height | 25 in |
Seat Height Range | 25" |
Seat Width | 13 in |
Seat Depth | 13 in |
Details
Color | Black |
Caster Type | Nylon Glides |
Weight Capacity | 250 lb |
Material | Steel |
Backrest | No |
Number of Casters | 0 |
Standards | BIFMA |
Base Material | Steel |
Finish | Powder-Coated |
Assembled | No |
Seat Material | Steel |
Features | Stack 2 to 3 High |
Item | Square Stool |
Description
Square Stool, Backrest No, Overall Height 25 in, Seat Width 13 in, Assembled No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Projection Alarm Clock, Indoor Temp (616-1412)
- FLASH FURNITURE Round High-Gloss Mahogany Resin Table To (TP-MAH-36RD-GG)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - Standard/Queen - White/Green Accents (2098QN1PK)
- DMI Gel Cushion, 16"L x 20"W Gel/Foam Black (513-7644-0200)
- BAXTON STUDIO Caron Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (180-11433-Zoro)
- MANHATTAN COMFORT Shubert Counter Stool in Light Grey (CS016-LG)
- LUMISOURCE Ahoy Counter Stool in Walnut and Black Faux Leather (B26-AHOY WL+BK)
- MANHATTAN COMFORT Ritz Counter Stool in Ivory and Dark Walnut (CS006-IV)
- HOLLAND BAR STOOL CO OD410 Jackie Stainless Steel 25 Swivel Outdoor Counter Stool with Breeze Sidewalk Seat (OD41025SSOD006)
- MANHATTAN COMFORT Fifth Avenue Faux Leather Counter Stool in Light Grey - Set of 2 (2-CS012-LG)
- FLASH FURNITURE Metal Counter Stool, 24", Orange, Weight Capacity: 500 lb. (CH-31320-24-OR-WD-GG)
- Safco Counter Height Stools