Shop All Short Bar Stools
Safco
Stool, Ergo, Height-Adj, Fabric. 15-1/2"x15-1/2"x17-22", BK
Mfr # SAF3000BL
Zoro # G601859578
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SAF3000BL
- Zoro # G601859578
- UPC # 73555300024
- Country of Origin Taiwan, Province of China
- Category Short Bar Stools
Description
Twixt Ergo Desk Height Chair is designed to help support better posture and balance. Flexible ring under the 15" diameter seat allows you to adjust angle of sit (20 degrees) and provides movement for an active sitting experience. Height-adjustable stool features an upholstered seat and 360-degree swivel black base and cylinder. Height adjusts from 17-1/2" to 22-1/2". Aluminum base measures 14" diameter with TPU ring, steel piston and mechanism. The foam-cushioned seat offers a 2" thickness. Seat is also made with polypropylene, nylon fabric (mesh) and vinyl.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray Wash Oak TV Stand - Glass Fronted Doors 65" (GC-MBLK65-WH-GG)
- FLASH FURNITURE 14 Inch Full Metal Platform Bed Frame/Steel Slats (MP-XU-BD10001-F-BK-GG)
- LORELL Mesh Executive Chair (62000)
- HON 15" W 4 Drawer File Cabinet, Putty, Letter (H314.P.L)
- SAFCO Vue(TM) Heavy Duty Stool, Armless (3394BV)
- FLASH FURNITURE Fabric Stool w/Foot Ring, Black (WL-905DG-GG)
- HASTINGS HOME Set of 2 Hastings Home 18-Inch Round Stool, Foldable, Carry Handle and 300lb Weight Capacity (860976FQF)
- HOLLAND BAR STOOL CO 18" Low Back Swivel Vanity Stool, Bronze Finish, Dark Cherry Oak Seat (82118BZDCOak)
- HOLLAND BAR STOOL CO 18" Low Back Swivel Vanity Stool, Black Wrinkle, Canter Espresso Seat (82118BW003)
- NATIONAL PUBLIC SEATING Round Stool, Height 18"Gray (6418)
- AMERIHOME Loft Blue 18" Metal Bar Stool, PK2 (BS18BLUE)
- Safco Short Bar Stools