Shop All Utility Stools
Safco
Stool Back Only, Black
Mfr # 6661BL
Zoro # G8588399
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyurethane
- Backrest Curved Provides Continuous Comfort
- Width 16"
- Height 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 6661BL
- Zoro # G8588399
- UPC # 073555666120
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Dimensions
Width | 16" |
Height | 19" |
Depth | 12" |
Details
Color | Black |
Material | Polyurethane |
Backrest | Curved Provides Continuous Comfort |
Item | Stool Back Only,Black |
Style | Stool Back |
Description
Stool Back Only,Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE Power Cord Strain Relief (877)
- BLUM Gray Synchro Adapter for Tip-on Blumotion (T60.000D)
- DESIGNS OF DISTINCTION 3" SQ. x 4.5"H Flat Black Metal Sleeve (01SLV345WR1)
- HASTINGS HOME Hastings Home Lizzie 3 Piece Quilt Set - Full/Queen (176594GJZ)
- SAFCO Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. Seat Height, Black Seat, Black Base (6604BL)
- SAFCO Twixt Saddle Seat Stool, Extended-Height (3006BV)
- SAFCO Lab Stool, Low Base with Screw Lift (3432BL)
- SAFCO Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. Seat Height, White Seat, White Base (6604WH)
- SAFCO Diesel Industrial Stool, Stationary Padded Seat, Steel Frame, Pewter (6666)
- SAFCO Saddle Seat Lab Stool (3438BL)
- HON Mesh Back Task Stool, 27"x27"x52", Black (BSXVL515LH10)
- Safco Utility Stools