Shop All Mail Sorters
Safco
Steel/Fiberboard Literature Sorter, 72 Sections, 32.25x13.5x75, Black
Mfr # 7131BL
Zoro # G4590605
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 72
- Height 75"
- Width 32.25"
- Depth 13.5"
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 7131BL
- Zoro # G4590605
- UPC # 73555713121
- Country of Origin Thailand
- Category Mail Sorters
Dimensions
Height | 75" |
Width | 32.25" |
Depth | 13.5" |
Size | Letter |
Details
Number of Compartments | 72 |
Weight | 61 lbs |
Material | Steel;Corrugated Fiberboard |
Color | Black |
Description
Safco® Steel/Fiberboard Literature Sorter, 72 Sections, 32 1/4 x 13 1/2 x 75, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES StylusPen, Telescopic Ballpoint, 1mm, Grey (33601)
- SHURTAPE Carton Sealing Tape, 48mm x 100m, Tan, PK36 (AP 201)
- BUSINESS SOURCE Handheld 15mm Slot Punch (39282)
- CRAYOLA Watercolor Brush Set, Size 12, Camel-Hair Blend, Round Profile, 3PK (05-1127-012)
- SAFCO Literature Organizer, 24 Cmprtment, 29"x12"x23-1/2", MOK (SAF9402MO)
- SAFCO E-Z Sort Steel Mail Sorter Module, 25 Compartments, 57.5 x 13 x 14.25, Light Gray (7751GR)
- SAFCO Adjust Organizer, 19-1/2"x11-3/4"x21", 16 Compartment, Gray (SAF9422GR)
- SAFCO Onyx Mail Sorter (7770BL)
- SAFCO Mailflow-To-Go Mail Storage Cabinet (SRT4280CPG)
- SAFCO 9264GR Gray 18-Section Steel Mail Sorter - 37 1/2'' x 15 3/4'' x 36 1/2'' (5479264GR)
- BALDWIN Estate Lifetime Brass Mail Slot (0014.003)
- Safco Mail Supplies