Shop All Mail Sorters
Safco
Steel/Fiberboard Literature Sorter, 36 Sections, 32.25x13.5x38, Black
Mfr # 7121BL
Zoro # G4588225
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 36
- Height 38"
- Width 32.25"
- Depth 13.5"
- Weight 36 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 7121BL
- Zoro # G4588225
- UPC # 73555712124
- Country of Origin Thailand
- Category Mail Sorters
Dimensions
Height | 38" |
Width | 32.25" |
Depth | 13.5" |
Size | Letter |
Details
Number of Compartments | 36 |
Weight | 36 lbs |
Color | Black |
Material | Steel;Corrugated Fiberboard |
Description
Safco® Steel/Fiberboard Literature Sorter, 36 Sections, 32 1/4 x 13 1/2 x 38, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Ready Index 5 Tab Binder Dividers, PK3 (11070)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST6)
- FELLOWES Thermal Laminating Pouches, 5 mil, 9" x 11.5", Matte Clear, PK50 (5744501)
- HAMMERMILL Hammermill Colored Paper, 20lb Goldenrod Copy Paper, 8.5x11, 10 Ream, 5000 Sheets (103168)
- SAFCO Mailflow-To-Go Mail Storage Cabinet (SRT4280CPG)
- SAFCO Onyx Mail Sorter (7770BL)
- SAFCO 9264GR Gray 18-Section Steel Mail Sorter - 37 1/2'' x 15 3/4'' x 36 1/2'' (5479264GR)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x24, 36 Compartment, Gray (SAF9424GR)
- SAFCO Wood Mail Sorter with Adjustable Dividers, Stackable, 18 Compartments, Black (7765BL)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x25-1/4", 32 Compartment, Gray (SAF9494GR)
- ADIROFFICE 16-Compartment Wood Adjustable Paper Sorter Literature File Organizer, Medium Oak (ADI500-16-MEO)
- Safco Mail Sorters