Shop All Utility Carts
Safco
Steel Wire Wire Mail Cart, 600-lb Cap, 18-3/4wX39dX38, 1 Shelves, 600 lb
Mfr # 5236GR
Zoro # G6083540
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 39"
- Material Steel Wire
- Load Capacity 600 lb
- Number of Shelves 1
- Height 38.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5236GR
- Zoro # G6083540
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Width | 39" |
Height | 38.5 in |
Depth | 18.75 in |
Details
Material | Steel Wire |
Load Capacity | 600 lb |
Item | Wire Mail Cart,600-lb Cap,18-3/4wX39dX38 |
Number of Shelves | 1 |
Caster Type | Four 4 in Casters (2 Locking) |
Standards | GREENGUARD Certified |
For Use With | Folders; Packages |
Weight | 47 lbs |
Description
Wire Mail Cart,600-lb Cap,18-3/4wX39dX38
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Rope Sling, Double Leg, 10 ft.L (12I2LBX10)
- DURASTAR Caster; 4x2 Swvl Fork, Top Lock Brake; 4x2 Heavy Duty Polyolefin Wheel (34TS420HPO23B-03)
- LAUREOLA INDUSTRIES 1/8" 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 300 ft (ZAG18-SS304-719-300)
- LOCKJAW Synthetic Shackle Kit, 10" L x 3/8" W, PK2 (16-031310)
- SAFCO Laminated/Polycarbonate/Steel Impromptu Under Table Printer Stand, 100 lb (1862BL)
- SAFCO Steel Wire Wire Mail Cart, 600-lb Cap, 18-3/4wX26-3/4, 1 Shelves, 600 lb (5235GR)
- SAFCO Steel Wire Mail Cart, 600 lb (SAF5236GR)
- LITTLE GIANT Multi-Shelf Truck, 4-Flush, 30 x 60", Steel, 4 Shelves, 3600 lb (4M-3060-6PH)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (BUSTC111BU)
- PERFORMANCE TOOL UTILITY CART (PTW54004)
- GLOBAL INDUSTRIAL 16 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Yellow, 42-3/5L x 30W x 35-3/5H (800315YL)
- Safco Utility Carts