Shop All File Folders
Safco
Steel Wall Pockets, Letter, Three Pocket, 1
Mfr # 3172BL
Zoro # G9220329
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color Black
- Material Steel
- Height 17.25
- Outside Height 17.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3172BL
- Zoro # G9220329
- Country of Origin China
- Category File Folders
Dimensions
Width | 12" |
Height | 17.25 |
Outside Height | 17.25" |
Depth | 3.25" |
Overall Height | 17.25" |
For File Size | Letter |
Details
Item | Hanging File Systems |
Color | Black |
Material | Steel |
Includes | Wall Mounting Hardware |
For Use With | Safco® Single Pocket 3170BL |
Weight | 8 lbs |
Standards | GREENGUARD Certified |
Hanging File Systems Type | Expandable Multiple Pockets |
Number of File Pockets | 3 |
Description
Steel Wall Pockets,Letter,Three Pocket,1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Strapping Protectors, .120, 2" x 4" x 3", White, 770/Case (SP243120)
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12606)
- FELLOWES Binding Comb, 3/4 In, 121to151 Sheet, PK100 (52367)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 2" Capacity, 11 x 8.5, Navy Blue (1147)
- SAFCO ORGANIZER, ONYX 3TRAY, WHITE (SAF3271WH)
- SAFCO TRAY, ONYX, TRIPLE LETTER (SAF3271BL)
- SMEAD Self- Adhesive Dividers, Dual Pocket, Pk25 (68030)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Green, 50PK (84218)
- C-LINE PRODUCTS Two-Pocket Heavyweight Poly Portfolio Folder w/Prongs, Red, PK10 (32964)
- SMEAD Classification Folder, Gray-Green, PK10, Tab Cut: 2/5 (19076)
- SMEAD Folder Straight-Cut, Legal, Green, PK100 (17110)
- Safco File Folders