Shop All Document Holders
Safco
Steel Vertical-Rack Desktop Sorter, 6 Sections, Letter Size Files, 12.25 in. x 11.25 in. x 8 in, Black
Mfr # 3129BL
Zoro # G708842961
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-ga Steel
- Color Black
- Width 12.25"
- Height 8"
- Depth 11.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3129BL
- Zoro # G708842961
- UPC # 73555315523
- Country of Origin China
- Category Document Holders
Dimensions
Width | 12.25" |
Height | 8" |
Depth | 11.25" |
Details
Item | Desktop Document Racks & Sorters |
Material | 17-ga Steel |
Color | Black |
Description
Upright, solid-steel Vertical-Rack Desktop Sorter simplifies storing ongoing-project documents and frequently referenced files at your workstation. With front-facing compartment access to everything, all at a uniform height, it couldn't be easier to grab a folder or document while you sit at your computer. Sturdy, 17-gauge steel construction helps ensure durable performance, and tastefully decorative end panels add an element of sophistication to any office space. Folded-steel base with rubber feet keeps the sorter standing tall while protecting your worksurface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALRAM Palram - Canopia HG1023 Greenhouse Irrigation Kit for all Palram - Canopia Greenhouses (HG1023)
- BANKERS BOX Bankers Box, Red, PK12 (07242)
- NEENAH PAPER Paper, Bright, 500, PK500 (26791)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97256)
- SAFCO Organizer, Hanging, Ver, Onx (3243BL)
- SAFCO Onyx Triple Tray, 3 Sections, Letter Size Files, 9.25 x 11.75 x 8, Blue (3271BU)
- SAFCO Organizer, Hanging, Mntb, Black (3244BL)
- SAFCO Wood/Laminate Sorter, 24 Sections, 39 1/4 x 11 3/4 x 16 1/4, Medium Oak (9423MO)
- SAFCO Wood/Laminate Literature Sorter, 24 Sections, 39 1/4 x 11 3/4 x 16 3/8, Gray (9423GR)
- SAFCO Steel Six-Shelf Desk Tray Sorter, 6 Sections, Letter Size Files, 12 x 9.5 x 13.5, Black (3128BL)
- AUTO TECH National Fleet Products Round Document Holder with imprint, 3.5" diameter x 12.5" length, black (1003IMPR)
- Safco Document Holders