Shop All Shelving & Rack Accessories
Safco
Steel Shelving/Workbnch, 36"x18"x72" or 73"x18"x36", Black
Mfr # SAF5245BL
Zoro # G001859536
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 18"
- Overall Height 72"
- Shelf Capacity 850 lb
- Finish - Shelving and Racks Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SAF5245BL
- Zoro # G001859536
- UPC # 73555524529
- Country of Origin Viet Nam
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 18" |
Overall Height | 72" |
Overall Width | 36" |
Details
Item | Boltless Steel Shelving |
Color | Black |
Shelf Capacity | 850 lb |
Finish - Shelving and Racks | Powder Coated |
Standards | Greenguard Certified |
Load Capacity | 1000 lb |
Shelving Frame Material | Steel |
Number of Shelves | 5 |
Type | Shelf |
Description
Boltless steel shelving unit features a flexible design that allows multiple configurations as a five-shelf 72" high storage unit or 36" high workbench. Unique construction requires no nuts or bolts and assembles in minutes without tools. Each shelf adjusts in 1" increments and holds up to 850 lb. evenly distributed. Steel shelving has a durable, black powder-coat finish for durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEY1)
- LITTLE GIANT Mobile Workstation, 1200 lb. (MW2436-5TL2DRPB)
- GLOBAL INDUSTRIAL Locker Number Plate Kit w/ Rivet Gun, Numbered 1-100, 100PK (652095)
- HARDWARE RESOURCES Spoon Shelf Support with 5 mm Pin - Bright Nickel, Retail Pack 2PK (1306BN-R)
- SAFCO Industrial Shelving Post Pack (6256)
- ECONOCO L-Shaped Leg for Grid Panel, Chrome, 12PK (GL512/C)
- GRACIOUS LIVING 5 Shelf Extra Large Heavy Duty Black Ventilated Unit (91003MAXIT-1C-16)
- ECONOCO Pipeline 12-3/4 In. Faceout for Wall U, PK2, PK 2 (PSORFO24)
- ECONOCO Black Round Rack 42" dia. (KR57/MAB)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2406-12HG)
- ZORO SELECT Stacking Basket 9"H x 48"W, Steel (45VY20)
- Safco Shelving & Rack Accessories