Shop All Utility Carts
Safco
Steel Scoot Mail Cart, 2 Shelves, 300 lb
Mfr # SAF5238BL
Zoro # G101846856
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40.5"
- Overall Width 22"
- Material Steel
- Color Black and Silver
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # SAF5238BL
- Zoro # G101846856
- UPC # 73555523829
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 40.5" |
Overall Width | 22" |
Overall Depth | 27" |
Details
Material | Steel |
Color | Black and Silver |
Load Capacity | 300 lb |
Item | Scoot Mail Cart |
Number of Shelves | 2 |
Number of Casters | 4 |
Features | Powder Coat Finish |
Application | Hanging File Folder |
Description
Scoot Mail Cart accommodates 75 legal-size file folders and holds up to 300 lb. to store and move your important record. Design offers all-steel construction with a powder-coat finish for a durable product with modern styling for use around the office. 3" front swivel casters, oversized, 8" rear wheels, a convenient handle and side pocket makes this cart easy to use. The top basket holds legal-size folders, and the bottom shelf holds packages of various sizes. A lip around the shelf keeps packages from sliding off in transport. Cart weighs 48 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Nylon, 8 in., 2000 lb. (CDP-G-37)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 1 in W, Polyester, Yellow (EE2801DFX20)
- GLOBAL INDUSTRIAL Easy-Steer Drum Cradle for 55 Gallon Steel Drums (233581)
- EOSLIFT Standard EOS10 Fully Complete Replacement Pallet Jack Load and Steering Wheel Set, Load Wheel 3-9/16 in. x 2-15/16 in. Steering Wheel 7 in. Diameter x 2 in. Hub Length x 20 mm ID (EOS10)
- SAFCO Steel Wire Wire Mail Cart, 600-lb Cap, 18-3/4wX26-3/4, 1 Shelves, 600 lb (5235GR)
- SAFCO Laminated/Polycarbonate/Steel Impromptu Under Table Printer Stand, 100 lb (1862BL)
- SAFCO Steel Wire Mail Cart, 600 lb (SAF5236GR)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-95)
- OLYMPIA TOOLS COLLAPSIBLE UTILITY CART (85-010)
- FLEXCART Gen. Maintenance Cart, Black, Medxcel (FC-100MDXL-GM-NT)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSCR-243036-ALU-5PU-95)
- Safco Utility & Storage Carts