Shop All Document Holders
Safco
Steel Horizontal-Tray Desktop Sorter, 8 Sections, Letter Size Files, 12 in. x 9.5 in. x 17.75 in, Black
Mfr # 3129BL
Zoro # G708842893
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-ga Steel
- Color Black
- Width 12"
- Height 17.75"
- Depth 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3129BL
- Zoro # G708842893
- UPC # 73555312928
- Country of Origin China
- Category Document Holders
Dimensions
Width | 12" |
Height | 17.75" |
Depth | 9.5" |
Details
Item | Desktop Document Racks & Sorters |
Material | 17-ga Steel |
Color | Black |
Description
Keep everything you need within easy reach when you organize your ongoing projects and frequently referenced documents in this convenient Steel Horizontal-Tray Desktop Sorter. Sturdy, 17-gauge steel sorter features slightly back-tilted trays to ensure that documents and files remain neatly contained. Finger cut-outs on each tray's face help you access your materials when you need them. A weighted base keeps the rack standing tall, while four rubber feet protect your worksurface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Markers, PK4 (1944655)
- ZORO SELECT Corrugated Boxes, 36" x 24" x 10", Kraft, 10/Bundle (55VJ54)
- EPE USA Universal 1U and 2U Server Shipping Box (AB-AO0X-UR06)
- BAZIC View Binder, 3-Ring, 1in, 2 Pockets, White, PK6 (3137)
- SAFCO Literature Rack, 24 Pockets, 30"x2"x41", Clear (SAF5601CL)
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Medium Oak (9424MO)
- SAFCO Onyx Triple Tray, 3 Sections, Letter Size Files, 9.25 x 11.75 x 8, Blue (3271BU)
- SAFCO Organizer, Hanging, Mntb, Black (3244BL)
- SAFCO Powered Onyx Desk Organizer w/2 Horizontal and 6 Upright Sections, Letter, 13.5 x 11.5 x 13, Black (3233BL)
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Gray (9424GR)
- AVERY Protector, Sheet, Sprhvy, 50Pk (AVE74130)
- Safco Document Holders