Shop All Document Holders
Safco
Steel Horizontal-Tray Desktop Sorter, 5 Sections, Letter Size Files, 12 in. x 9.5 in. x 11.25 in, Black
Mfr # 3127BL
Zoro # G408842834
product price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-ga Steel
- Color Black
- Width 12"
- Height 11.25"
- Depth 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3127BL
- Zoro # G408842834
- UPC # 73555312720
- Country of Origin China
- Category Document Holders
Dimensions
Width | 12" |
Height | 11.25" |
Depth | 9.5" |
Details
Item | Desktop Document Racks & Sorters |
Material | 17-ga Steel |
Color | Black |
Description
Keep everything you need within easy reach when you organize your ongoing projects and frequently referenced documents in this convenient Steel Horizontal-Tray Desktop Sorter. Sturdy, 17-gauge steel sorter features slightly back-tilted trays to ensure that documents and files remain neatly contained. Finger cut-outs on each tray's face help you access your materials when you need them. A weighted base keeps the rack standing tall, while four rubber feet protect your worksurface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH STAPLES 3/4""L 16GA (16S2-19SG10M)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family, 12 PK (80621)
- ZORO SELECT Blank Square Label Green 2"W, Pk200 (3VCT4)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 4 1/2" x 5 1/2", Red, 1000/Case (PL453)
- SAFCO Onyx Triple Tray, 3 Sections, Letter Size Files, 9.25 x 11.75 x 8, Blue (3271BU)
- SAFCO Steel Six-Shelf Desk Tray Sorter, 6 Sections, Letter Size Files, 12 x 9.5 x 13.5, Black (3128BL)
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Gray (9424GR)
- SAFCO Wood/Laminate Sorter, 24 Sections, 39 1/4 x 11 3/4 x 16 1/4, Medium Oak (9423MO)
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Medium Oak (9424MO)
- SAFCO Organizer, Hanging, Ver, Onx (3243BL)
- BRADY LEAN METRIC BOARD 25INX34.25INBLUE (114611)
- Safco Document Holders