Shop All Utility Stools
Safco
Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. High Silver Seat, Silver Base
Mfr # 6604SL
Zoro # G708842862
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Safco® Steel GuestBistro Stool
- Overall Height 18"
- Weight Capacity Supports Up to 250 lb
- Frame Material Steel
- Depth 15.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 6604SL
- Zoro # G708842862
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Dimensions
Overall Height | 18" |
Depth | 15.25" |
Overall Width | 15.25" |
Seat Height Max. | 18" |
Details
Series | Safco® Steel GuestBistro Stool |
Weight Capacity | Supports Up to 250 lb |
Frame Material | Steel |
Seat Color | Silver |
Application | Breakroom & Foodservice |
Net Weight | 8 lbs |
Item | Chairs/Stools |
Standards | GREENGUARD Certified; Meets or Exceeds ANSI/BIFMA Standards |
Base Color | Silver |
Description
The Safco Steel Guest Stool is a sturdy, all steel stool that is great for use in a variety of spaces. The guest-height stool is perfectly suited for use in breakrooms, open floor plans, personal workspaces, lobbies and more. The easy-to-clean powder coat finish is durable and chip-resistant for a long-lasting seating option. These stools include choice of nylon leg caps or leveling glides to protect floors from scratches or scuffs. The hole in the top of the seat allows the chair to be easily grabbed and carried to allow for portability between spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Metal Rear Bracket for 563/763H Slides, Sold per Pair (295.3750.03)
- STACKBIN Computer Desk No.2 (P6030-T-DESK2)
- SAUDER Hammond Lateral File Co , Durable, 1 in. thick top surface to display your home office essentials (428241)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7341)
- SAFCO Stool Back Only, Black (6661BL)
- SAFCO Heavy Duty Stool, 26"x26"x39" to 48-1/2", BK/Fabric Seat (SAF3394BL)
- SAFCO Task Stool, 40"H, Black (4296BL)
- SAFCO Diesel Industrial Stool, Stationary Padded Seat, Steel Frame, Pewter (6666)
- SAFCO Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. Seat Height, Black Seat, Black Base (6604BL)
- SAFCO Twixt Saddle Seat Stool, Extended-Height (3006BV)
- HON Solve Series Upholstered Back Task Stool, Up to 300 lbs., Ink/Black (HONSVSU1ACLC10T)
- Safco Utility Stools