Shop All Utility Carts
Safco
Steel Focal Rolling, Storage Cart, 2 Shelves
Mfr # 5202WH
Zoro # G5154383
product price: $500.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$500.99
Free 30-Day Returns
Key Features
- Overall Height 33-1/2"
- Overall Length 28"
- Overall Width 20"
- Material Steel
- Color Silver, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5202WH
- Zoro # G5154383
- UPC # 0073555520293
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 33-1/2" |
Overall Length | 28" |
Overall Width | 20" |
Shelf Length | 18-1/4 in |
Shelf Width | 15-3/4" |
Details
Material | Steel |
Color | Silver, White |
Item | Focal Rolling, Storage Cart |
Wheel Type | Caster |
Number of Shelves | 2 |
Utility Cart Item | Focal Rolling Storage Cart with (2) Drawers |
Caster Type | (2) Swivel, (2) Locking |
Utility Cart Shelf Style | Lipped/Flush Combination |
Electrical Included | No |
Assembled | No |
Description
Focal Rolling,Storage Cart
- •Versatile storage cart, mobile on five casters (two locking) with one under the drawer for stability
- •Two drawers for storage
- •Storage compartment on the side for personal belongings and hook to hang bag or coat
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Straight, 500 ft., 4500 lb., Welded (5050323)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2500 lb. (FG447100BLA)
- DAYTON Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (55ET55)
- RWM Kngpnlss Rgd Cstr, Frged Steel, 8", 5500 lb (76-FSR-0830-R)
- SAFCO Plastic Wire Utility Cart, 2 Shelves, 400 lb (SAF5337BL)
- SAFCO Steel Wire Wire Mail Cart, 600-lb Cap, 18-3/4wX26-3/4, 1 Shelves, 600 lb (5235GR)
- SAFCO Laminated/Polycarbonate/Steel Impromptu Under Table Printer Stand, 100 lb (1862BL)
- SAFCO Steel Wire Mail Cart, 600 lb (SAF5236GR)
- DAYTON Push Trolley, 8000 lb. Load Capacity (55HE62)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (HE32-B)
- URREA Steel Utility carts, 3 Shelves, 992 lb (44187)
- Safco Utility & Storage Carts