Shop All Document Holders
Safco
Steel Combo Desktop Sorter w/3 Horizontal and 3 Vertical Sections, Letter, 16.25x11.25x8.25, Black
Mfr # 3167BL
Zoro # G108842967
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 17-ga Steel
- Color Black
- Width 16.25"
- Height 8.25"
- Features Six-Section Combination-Sorter Design—Three horizonal-tray and three vertical-rack sections.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3167BL
- Zoro # G108842967
- UPC # 73555316728
- Country of Origin China
- Category Document Holders
Dimensions
Width | 16.25" |
Height | 8.25" |
Depth | 11.25" |
Details
Item | Desktop Document Racks & Sorters |
Material | 17-ga Steel |
Color | Black |
Features | Six-Section Combination-Sorter Design—Three horizonal-tray and three vertical-rack sections. |
Description
Deluxe Combination Desktop Sorter provides both horizontal and vertical filing compartments for extra versatility, allowing you to keep important files and documents organized and easily accessible at your workstation. Slightly back-tilted horizontal trays help ensure documents and files remain neatly contained, and front-facing vertical-rack compartments allow you to store frequently accessed materials at a uniform height, within easy reach. Sturdy, 17-gauge steel construction delivers durable performance, and tastefully decorative end panels add an element of sophistication to any office space. A mar-resistant, powder-coat finish helps protect the sorter from messy fingerprints and unseemly scratches, while the sorter's folded-steel base's rubber feet keep the sorter in place and your worksurface protected.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKI DATA OKI COMP. C710/C711 BLACK (43866104)
- BROTHER MFC-J6555DW INKvestment Tank All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ6555DW)
- XEROX High-Yield Toner, 12,100 Page-Yield, Black (106R03869)
- PACON Multi-Sensory Raised Ruled Tablet, 1/2 x 1/4 x 1/4in Ruled, 40 Sheets (P2469)
- SAFCO Wood/Laminate Literature Sorter, 24 Sections, 39 1/4 x 11 3/4 x 16 3/8, Gray (9423GR)
- SAFCO Steel Six-Shelf Desk Tray Sorter, 6 Sections, Letter Size Files, 12 x 9.5 x 13.5, Black (3128BL)
- SAFCO Organizer, Hanging, Ver, Onx (3243BL)
- SAFCO Organizer, Hanging, Mntb, Black (3244BL)
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Gray (9424GR)
- SAFCO Literature Rack, 24 Pockets, 30"x2"x41", Clear (SAF5601CL)
- AVERY Protectors, Mini, Clear, 25Pk (AVE77004)
- Safco Document Holders